This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4-1123723-7
- Zoro #
- G600939257
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.421 in
- Height
- 8.2 mm
- Length
- 27.66 mm
- Contact Plating Thickness
- 0.8 µm
Details
- Item
- PCB Mount Header
- Color
- Red
- Max. Voltage
- 250V AC
- Maximum Voltage
- 250 V AC
- Current
- 7.5 A
- Maximum Operating Temperature
- 105 Degrees C
- Max. Temp.
- 105°C
- Material
- Glass-Filled PBT
- Hole Center to Center
- 3.96 mm
- Connection Material
- Brass
- For Use With
- Plug Housing
- Terminal Type
- Through Hole - Solder
- Features
- Unshrouded
- Contact Type
- Pin
- Contact Finish
- Tin Plated
- Number of Contacts
- 7
- Number of Rows
- 1
- Current Rating
- 7.5 A
- Connector Terminates To
- Printed Circuit Board
- Terminal Finish
- Tin Plated