Shop TE CONNECTIVITY

3PCV-03-006=3PCV ASSEMBLY

  • Mfr # 3-1437646-9

  • Zoro # G000984246


product price:  $1.79
/ea
Sold in multiples of 49 for $87.71

Key Features

Voltage
300 V
Color
Black
Length
.8 in
Mounting Insert
Without
Mounting Options
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-1437646-9
Zoro #
G000984246
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
.8 in
Screw Size
M3

Details

Voltage
300 V
Color
Black
Mounting Insert
Without
Mounting Options
None
Barrier Strip Style
Tri-Barrier
UL Flammability Rating
UL 94V-0
Number of Positions
3
Terminal Material
Copper Alloy
Number of Rows
1
Screw Head Type
Combo Phil-Slot
Mounting Angle
Vertical
Terminal Plating Finish
Bright
Product Type
Barrier Strip
Screw Material
Steel
Current Rating
1A
Number of Levels
1
Block Style
Open Bottom with Standoffs
Top Hardware
Wire Clamp Combo Head
Wire Range
30 to 16 AWG
Connector & Contact Terminates To
Printed Circuit Board
Terminal Plating Material
Tin
Centerline (Pitch)
.25 in
Bottom Termination Style
Printed Circuit Pin
Screw Plating Material
Zinc
Housing Material
Thermoplastic
Mounting Ears
Without
Current Rating (Max)
1A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.