Shop TE CONNECTIVITY

6WWV-06-008=6 SERIES

  • Mfr # 5-1437655-6

  • Zoro # G901049181


product price:  $2.89
/ea
Sold in multiples of 30 for $86.70

Key Features

Voltage
300 V
Length
2.311 in
Color
Black
Product Type
Barrier Strip
Number of Rows
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5-1437655-6
Zoro #
G901049181
UPC #
-
Country of Origin
United States

Dimensions

Length
2.311 in
Screw Size
6-32

Details

Voltage
300 V
Color
Black
Product Type
Barrier Strip
Number of Rows
1
Screw Plating Material
Zinc Chromate
UL Flammability Rating
UL 94V-0
Barrier Strip Style
Tri-Barrier
Current Rating (Max)
25 A
Mounting Insert
Without
Number of Levels
1
Mounting Angle
Vertical
Block Style
Open Bottom with Standoffs
Screw Head Type
Combo Phil-Slot
Bottom Termination Style
Solderless Wire Wrap
Terminal Plating Finish
Bright
Mounting Ears
Without
Centerline (Pitch)
.375 in
Terminal Material
Copper Alloy
Terminal Plating Material
Tin
Top Hardware
Wire Clamp Combo Head
Screw Material
Steel
Number of Positions
6
Current Rating
25 A
Wire Range
22 to 12 AWG
Housing Material
Thermoplastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.