Shop TE CONNECTIVITY
See all product information
Create Account
8 POS TERMI-BLOK PLUG STACK
Mfr # 796693-8
Zoro # G300929893
product price:Â $4.75
/ea
Sold in multiples of 1000 for $4,750.00
Key Features
Connector Style
Plug
Screw Material
Brass
Housing Color
Blue
Side Stackable
Yes
Contact Base Material
Phosphor Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
796693-8
Zoro #
G300929893
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
M2
Details
Connector Style
Plug
Screw Material
Brass
Housing Color
Blue
Side Stackable
Yes
Contact Base Material
Phosphor Bronze
Block Type
None
Applies To
Wire/Cable
Screw Plating Material
Nickel
Number of Positions
8
Voltage (VAC)
300
Number of Rows
1
Wire Range
.3 to 2 mm² [ 30 to 14 AWG ]
Current Rating (Max) (A)
11
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
No
Housing Material
Polyamide 6.6 GF
Centerline
3.5 mm [ .138 in ]
Mounting Angle
Right Angle
Shrouded
No
Interlock
Without
Wire Entry Angle
Side
Screw Flange
Without
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.