
80 RCPT SYSTEM 50 30 DPLX
Mfr # 3-111196-3
Zoro # G601068307
product price: $20.45
/ea
Sold in multiples of 4 for $81.80
Key Features
Max. Voltage
30V AC
Max. Temp.
105°C
Height
12.32 mm
Color
Black
For Use With
Post Header Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-111196-3
Zoro #
G601068307
UPC #
-
Country of Origin
China
Dimensions
Height
12.32 mm
Length
2.26 in
Contact Plating Thickness
0.762 µm
Details
Item
Connector
Max. Voltage
30V AC
Max. Temp.
105°C
Color
Black
For Use With
Post Header Assembly
Material
Thermoplastic
Connection Material
Copper Alloy
Terminal Finish
Tin Plated
Number of Rows
2
Contact Type
Socket
Connector Terminates To
Wire & Cable
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Contact Finish
Gold Plated
Current Rating
0.5 A
Number of Contacts
80
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.