Shop TE CONNECTIVITY
See all product information
Create Account
9POS 5.08MM CE R/A HDR TRM BLK
Mfr # 796638-9
Zoro # G300939885
product price:Â $2.29
/ea
Sold in multiples of 38 for $87.02
Key Features
Color
Green
Maximum Voltage
300 V
Current
15 A
Hole Center to Center
5.08 mm
Max. Voltage
300V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
796638-9
Zoro #
G300939885
UPC #
-
Country of Origin
Italy
Dimensions
Contact Plating Thickness
6 to 7 µm
Details
Color
Green
Maximum Voltage
300 V
Current
15 A
Hole Center to Center
5.08 mm
Max. Voltage
300V AC
For Use With
Printed Circuit Board
Material
Glass-Filled Polyamide
Connector Type
Header
Connection Material
Phosphor Bronze
Number of Contacts
9
Current Rating
15 A
Contact Finish
Tin Plated
Number of Rows
1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.