Shop TE CONNECTIVITY
See all product information
Create Account
B07D034BB2-0120 = M5757/23-010
Mfr # 1617004-9
Zoro # G900983363
product price:Â $442.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
12 VDC
Input Voltage
12 VDC
Relay Type
Military/Aerospace High Performance
Mounting Type
Plain Case
Coil Power Rating (DC)
1920 mW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1617004-9
Zoro #
G900983363
UPC #
-
Country of Origin
United States
Details
Coil Voltage
12 VDC
Input Voltage
12 VDC
Relay Type
Military/Aerospace High Performance
Mounting Type
Plain Case
Coil Power Rating (DC)
1920 mW
Vibration
20G's, 10 to 2000Hz
Product Type
Relay
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Latching
Without
Coil Polarity Protection Diode
Without
Coil Resistance
75 Ω
Contact Current Rating
10A
MOSFET Driver
Without
Operating Temperature Range
-65 to 125°C
Termination Type
PC Pins
Coil Magnetic System
Non-Polarized, Monostable
Transistor Driver
Without
Coil Suppression Diode
Without
Actuating System
DC
Shock
100G's, 6ms
Enclosure Type
Hermetically Sealed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.