Shop TE CONNECTIVITY
See all product information
Create Account
BNC Str Plg Hex 75Ohm Nickel Pltd BT2002
Mfr # 1-1337495-0
Zoro # G100945260
product price:Â $1.95
/ea
Sold in multiples of 50 for $97.50
Key Features
Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Insulated
Yes
Use With - Nonmetallic Building Cable
BT2002
Type
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1-1337495-0
Zoro #
G100945260
UPC #
-
Country of Origin
Unknown
Details
Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Insulated
Yes
Use With - Nonmetallic Building Cable
BT2002
Type
Plug
Material
Brass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.