Shop TE CONNECTIVITY
See all product information
Create Account
BRUSH HOLDER AMPLIVAR 22-17 AWG PHBZ
Mfr # 61148-1
Zoro # G201049027
product price:Â $0.10
/ea
Sold in multiples of 3000 for $300.00
Key Features
Insulation Type
Insulated
Terminal Type
Flag
Wire Type
Regular Wire
Features
Wire Insulation Support
Connection Type
Crimp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61148-1
Zoro #
G201049027
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.605 in
Details
Item
Brush Holder
Insulation Type
Insulated
Terminal Type
Flag
Wire Type
Regular Wire
Features
Wire Insulation Support
Connection Type
Crimp
Wire Range
0.3 to 1 mm²
Contact Plating Material
Unplated
Insulation Dia
0.095 to 0.115 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.