Shop TE CONNECTIVITY
See all product information
Create Account
Connector Contact, Crimp Termination Only, 12 AWG, Copper
Mfr # T2030002040-000
Zoro # G801010212
product price:Â
$
0.65
/ea
Sold in multiples of 200 for $130.00
Key Features
Termination Style
Crimp Termination Only
Contact Material
Copper
Contact Type
Pin
Contact Finish
Silver Plated
Current Rating
16 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2030002040-000
- Zoro #
- G801010212
- UPC #
- -
- Country of Origin
- China
- Item
- Connector Contact
- Termination Style
- Crimp Termination Only
- Contact Material
- Copper
- Contact Type
- Pin
- Contact Finish
- Silver Plated
- Current Rating
- 16 A
- Connector Terminates To
- Wire & Cable
- Maximum Operating Temperature
- 125 Degrees C
- Maximum Voltage
- 250 V AC
- Minimum Operating Temperature
- -40 Degrees C