Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2040002040-000
- Zoro #
- G101018031
- UPC #
- -
- Country of Origin
- China
- Item
- Connector Contact
- Termination Style
- Crimp
- Contact Material
- Copper
- Application
- Power, Signal
- Connection Material
- Copper Alloy
- Wire Range
- 4 mm2
- Connector Terminates To
- Wire & Cable
- Current Rating
- 40 A
- Contact Type
- Pin
- Contact Finish
- Silver Plated
