Shop TE CONNECTIVITY
See all product information
Create Account
CONT.CRP.SNAP TW.LF.STRIP
Mfr # 5-583649-2
Zoro # G801070285
product price:Â
$
2.45
/ea
Sold in multiples of 7000 for $17,150.00
Key Features
Min. Single Wire Size
22 AWG
Terminal Finish
Gold Plated; Tin Plated; Tin-Lead Plated
Connection Material
Phosphor Bronze
Terminal Type
Crimp
Max. Insulation Dia.
0.095 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5-583649-2
- Zoro #
- G801070285
- UPC #
- -
- Country of Origin
- United States
- Item
- Contact
- Terminal Finish
- Gold Plated; Tin Plated; Tin-Lead Plated
- Connection Material
- Phosphor Bronze
- Terminal Type
- Crimp
- Contact Finish
- Gold Plated
- Hole Center to Center
- 3.18 mm; 3.96 mm