Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2020012008-000
- Zoro #
- G601037914
- UPC #
- -
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 18 AWG
Details
- Item
- Connector Contact
- Termination Style
- Crimp
- Contact Material
- Copper
- Application
- Power, Signal
- Connection Material
- Copper Alloy
- Contact Type
- Pin
- Current Rating
- 10 A
- Contact Finish
- Gold Plated
- Connector Terminates To
- Wire & Cable
