This item is Discontinued.

Te Connectivity DEF-0.3 T2030012002-000

This item is Discontinued.

Te Connectivity

DEF-0.3 (Discontinued)

Mfr # T2030012002-000
Zoro # G701037685
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2030012002-000
Zoro #
G701037685
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG

Details

Item
Connector Contact
Termination Style
Crimp
Contact Material
Copper
Contact Type
Pin
Current Rating
16 A
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Connector Terminates To
Wire & Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.