DYNAMIC D-5200M HEADER ASSY 4P AU PLATIN

  • Mfr # 1-1318983-2

  • Zoro # G801040318


product price:  $8.75
/ea
Sold in multiples of 9 for $78.75

Key Features

Max. Voltage
630V AC/DC
Max. Temp.
105°C
Series
5000
Standards
CSA Certified; UL E28476; UL Recognized
Width
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1318983-2
Zoro #
G801040318
UPC #
-
Country of Origin
China

Dimensions

Width
1.77 in
Height
29.36 mm
Length
0.888 in

Details

Item
Connector
Max. Voltage
630V AC/DC
Max. Temp.
105°C
Series
5000
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Polyester
Color
Black
Features
Shrouded
For Use With
Receptacle Housing
Hole Center to Center
0.4 in
Green Environmental Attribute
Halogen Free
Terminal Type
Through Hole - Solder
Number of Contacts
4
Contact Type
Tab
Terminal Finish
Tin Plated
Current Rating
30 A
Connector Type
Header
Contact Finish
Gold Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.