Shop TE CONNECTIVITY
See all product information
Create Account
FASTON 250 RECEPTACLE 16-12 AWG NPSTL
Mfr # 63892-1
Zoro # G300980153
product price:Â $0.10
/ea
Sold in multiples of 5000 for $500.00
Key Features
Wire Range
1.31 to 3.31 mm²
Connection Type
F-Crimp
Insulation Type
Non-Insulated
Overall Length
0.822 in
Seam
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
63892-1
Zoro #
G300980153
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.822 in
Details
Wire Range
1.31 to 3.31 mm²
Connection Type
F-Crimp
Insulation Type
Non-Insulated
Seam
Open
Wire Type
Stranded, Discrete Wire
Connection Material
Steel
Terminal Type
Quick Disconnect Receptacle
Features
Wire Insulation Support
Standards
CSA Certified; UL Rating
Application
Wire & Cable
Insulation Dia
0.21 to 0.265 in
Terminal Orientation
Straight
Contact Plating Material
Nickel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.