FIXED REAR MOUNT SOCKET CONNECTOR

  • Mfr # Y5015-000000007836

  • Zoro # G900976891


product price:  $36.89
/ea
Sold in multiples of 3 for $110.67

Key Features

Insulated
Yes
Color
Black
Material
Aluminum
Type
Square Flange, Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y5015-000000007836
Zoro #
G900976891
UPC #
-
Country of Origin
United Kingdom

Details

Insulated
Yes
Color
Black
Material
Aluminum
Type
Square Flange, Socket
Item
Connector

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.