This item is Discontinued.

Te Connectivity FREE PIN CONNECTOR Y5015-000000010681

This item is Discontinued.

Te Connectivity

FREE PIN CONNECTOR (Discontinued)

Mfr # Y5015-000000010681
Zoro # G800954142
Country of Origin United Kingdom
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Y5015-000000010681
Zoro #
G800954142
UPC #
-
Country of Origin
United Kingdom
Item
Connector
Type
Plug
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
700V AC; 1250V DC
Maximum Voltage
700 V AC/1250 V DC
Application
Power, Signal
Maximum Operating Temperature
125 Degrees C
Connector Type
Plug
Max. Temp.
125°C
IP Rating
IP67
Wire Range
16 AWG
Finish
Black Chromate Over Zinc Cobalt
Material
Aluminum Alloy
Number of Contacts
60
Contact Type
Pin
Connector Terminates To
Wire & Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.