Shop TE CONNECTIVITY
See all product information
Create Account
FREE PIN CONNECTOR
- Mfr # Y5015-000000100013
- Zoro # G800954067
product price:Â
$
42.59
/ea
Sold in multiples of 3 for $127.77
Key Features
Type
Plug
Color
Black
Insulation Material
Rubber
Application
Power, Signal
Maximum Operating Temperature
200 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y5015-000000100013
- Zoro #
- G800954067
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Connector
- Type
- Plug
- Color
- Black
- Insulation Material
- Rubber
- Application
- Power, Signal
- Maximum Operating Temperature
- 200 Degrees C
- IP Rating
- IP67
- Material
- Aluminum Alloy
- Max. Temp.
- 200°C
- Connector Type
- Plug
- Finish
- Black Chromate Over Zinc Cobalt
- Contact Type
- Pin
- Number of Contacts
- 7
- Connector Terminates To
- Wire & Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.