Shop TE CONNECTIVITY

FREE PIN CONNECTOR

  • Mfr # Y5015-000000100019
  • Zoro # G100953555

product price: 
$
47.19
/ea
Sold in multiples of 2 for $94.38

Key Features

Type
Plug
Color
Black
Insulation Material
Rubber
Application
Power, Signal
Maximum Operating Temperature
200 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y5015-000000100019
Zoro #
G100953555
UPC #
-
Country of Origin
United Kingdom

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Rubber
Application
Power, Signal
Maximum Operating Temperature
200 Degrees C
Finish
Black Chromate Over Zinc Cobalt
Max. Temp.
200°C
Connector Type
Plug
Material
Aluminum Alloy
IP Rating
IP67
Number of Contacts
7
Contact Type
Pin
Connector Terminates To
Wire & Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.