This item is Discontinued.

This item is Discontinued.
FW1109G06 = M5757/10-035 (Discontinued)
Mfr #
2-1617019-3
Zoro #
G500983978
Country of Origin United States
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-1617019-3
- Zoro #
- G500983978
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- PCB Relay
- Mounting Style
- Panel Mount
- Electrical Connection
- Solder Hook Terminal
- Coil Voltage
- 26.5V DC
- Contact Form
- 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay
- 1040 mW
- Features
- Hermetically Sealed Enclosure
- Contact Rating
- 2A
- Operating Temp. Range
- -65 to 125°C
- Coil Type
- Non-Polarized, Monostable
- Coil Resistance
- 675 Ω
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.