Shop TE CONNECTIVITY
See all product information
Create Account
G12KA=BUTTON GUARD KNURL ALUM
- Mfr # 8-1437627-4
- Zoro # G800985351
product price:Â
$
2.65
/ea
Sold in multiples of 100 for
$265.00
Key Features
Color
Clear Aluminum
For Use With
C12 Cap, C22 Cap
Finish
Knurled
Guard Color
Clear Aluminum
Tactile
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-1437627-4
- Zoro #
- G800985351
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cap Diameter
- .531 in
- Cap Height
- .315 in
- Thread Size
- 1/4 to 40 UNS-2B in
Details
- Color
- Clear Aluminum
- For Use With
- C12 Cap, C22 Cap
- Finish
- Knurled
- Guard Color
- Clear Aluminum
- Tactile
- No
- Illuminated
- No
- Style
- Round
- Process Sealed
- No
- Product Type
- Accessory
- Accessory Type
- Guard
- Guard Finish
- Knurled
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.