Shop TE CONNECTIVITY
See all product information
Create Account
G13KB=BUTTON GUARD KNURL BLACK
- Mfr # 9-1437627-1
- Zoro # G500985354
product price:Â
$
3.99
/ea
Sold in multiples of 50 for
$199.50
Key Features
Color
Black Aluminum
For Use With
C23 Cap, C13 Cap
Finish
Knurled
Process Sealed
No
Style
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9-1437627-1
- Zoro #
- G500985354
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4 to 40 UNS-2B in
- Cap Diameter
- .728 in
- Cap Height
- .315 in
Details
- Color
- Black Aluminum
- For Use With
- C23 Cap, C13 Cap
- Finish
- Knurled
- Process Sealed
- No
- Style
- Round
- Guard Color
- Black Aluminum
- Accessory Type
- Guard
- Product Type
- Accessory
- Tactile
- No
- Guard Finish
- Knurled
- Illuminated
- No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.