This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1910100129-009
- Zoro #
- G705983216
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2.283 in
- Length
- 5.748 in
- Height
- 101 mm
Details
- Item
- Heavy Duty Wire Connector
- Color
- Black
- Material
- Aluminum
- Features
- Corrosion Protected