Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1230160921-000
- Zoro #
- G900948010
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 43 mm
- Height
- 76 mm
- Length
- 93.5 mm
- Product Size
- 6
- Thread Size
- 2PG21
Details
- Material
- Die Cast Aluminum
- Corrosion Protected
- Yes
- Circuit Application
- Power & Signal
- Entry Style
- Bottom
- Product Type
- Hood
- Locking Device Type
- Locking
- Accessory Type
- Hood
- Locking Device Location
- Hood
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
