This item is Discontinued.

Te Connectivity H16B-TGB-PG21 T1260162121-000

This item is Discontinued.

Te Connectivity

H16B-TGB-PG21 (Discontinued)

Mfr # T1260162121-000
Zoro # G700947237
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1260162121-000
Zoro #
G700947237
UPC #
-
Country of Origin
China

Dimensions

Width
43 mm
Length
93.5 mm
Thread Size
PG21
Product Size
6

Details

Material
Die Cast Aluminum
Locking Device Type
Locking
Accessory Type
Hood
Entry Style
Bottom
Product Type
Hood
Circuit Application
Power & Signal
Corrosion Protected
Yes
Locking Device Location
Hood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.