This item is Discontinued.

Te Connectivity H24Bpr-Tsh-Pg21-Emc-C T1910240121-009

This item is Discontinued.

Te Connectivity

H24Bpr-Tsh-Pg21-Emc-C (Discontinued)

Mfr # T1910240121-009
Zoro # G805983406
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1910240121-009
Zoro #
G805983406
UPC #
-
Country of Origin
China

Dimensions

Height
111.8 mm
Width
2.283 in
Length
193 mm

Details

Item
Heavy Duty Wire Connector
Color
Black
Material
Aluminum
Features
Corrosion Protected

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.