This item is Discontinued.

Te Connectivity H32A-TS/G-2M32 T1209320232-000

H32A-TS/G-2M32 (Discontinued)

  • Mfr # T1209320232-000
  • Zoro # G100947165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1209320232-000
Zoro #
G100947165
UPC #
-
Country of Origin
China

Dimensions

Width
56 mm
Height
76 mm
Length
82 mm
Product Size
7
Thread Size
2M32

Details

Material
Die Cast Aluminum
Locking Device Location
Hood
Accessory Type
Hood
Entry Style
Top & Side
Circuit Application
Power & Signal
Locking Device Type
Locking
Corrosion Protected
Yes
Product Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.