This item is Discontinued.

Te Connectivity H3A-MAG-S T1509031000-000

This item is Discontinued.

Te Connectivity

H3A-MAG-S (Discontinued)

Mfr # T1509031000-000
Zoro # G800947274
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1509031000-000
Zoro #
G800947274
UPC #
-
Country of Origin
China

Dimensions

Length
40 mm
Product Size
1

Details

Material
Die Cast Aluminum
Locking Device Type
Locking
Corrosion Protected
Yes
Locking Device Location
Housing
Accessory Type
Housing
Circuit Application
Power & Signal
Entry Style
Bottom
Product Type
Housing

Ratings & reviews