Shop TE CONNECTIVITY
See all product information
Create Account
H3A-MAG
Mfr # T1509030500-000
Zoro # G600947153
product price:Â
$
12.35
/ea
Sold in multiples of 20 for $247.00
Key Features
Length
40 mm
Material
Die Cast Aluminum
Product Type
Housing
Circuit Application
Power & Signal
Accessory Type
Housing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1509030500-000
- Zoro #
- G600947153
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 40 mm
- Product Size
- 1
Details
- Material
- Die Cast Aluminum
- Product Type
- Housing
- Circuit Application
- Power & Signal
- Accessory Type
- Housing
- Entry Style
- Bottom
- Corrosion Protected
- Yes
- Locking Device Type
- Locking
- Locking Device Location
- Housing