Shop TE CONNECTIVITY
See all product information
Create Account
H3APR-MAGS
Mfr # T1946031000-000
Zoro # G700947183
product price:Â
$
12.45
/ea
Sold in multiples of 10 for $124.50
Key Features
Locking Device Type
Screw Locking
Circuit Application
Power & Signal
Entry Style
Bottom
Product Size
3
Accessory Type
Housing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1946031000-000
- Zoro #
- G700947183
- UPC #
- -
- Country of Origin
- China
Dimensions
- Product Size
- 3
Details
- Locking Device Type
- Screw Locking
- Circuit Application
- Power & Signal
- Entry Style
- Bottom
- Accessory Type
- Housing
- Product Type
- Housing