This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1927030120-009
- Zoro #
- G900947907
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1.799 in
- Height
- 2.156 in
- Width
- 1.272 in
- Thread Size
- M20
- Product Size
- 1
Details
- Color
- Black
- Material
- Die Cast Aluminum
- Locking Device Type
- Screwlock
- Accessory Type
- Hood
- Entry Style
- Top & Side
- Corrosion Protected
- Yes
- Locking Device Location
- Hood