Shop TE CONNECTIVITY
See all product information
Create Account
HA-016-M
- Mfr # T2010162101-000
- Zoro # G500947581
product price:Â
$
18.59
/ea
Sold in multiples of 10 for
$185.90
Key Features
Number of Positions
16
Number of Poles
16+PE
Circuit Application
Power & Signal
Contact Current Rating (Max)
16 A
Product Type
Contact Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2010162101-000
- Zoro #
- G500947581
- UPC #
- -
- Country of Origin
- China
Details
- Number of Positions
- 16
- Number of Poles
- 16+PE
- Circuit Application
- Power & Signal
- Contact Current Rating (Max)
- 16 A
- Product Type
- Contact Insert
- Contact Type
- Screw
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.