Shop TE CONNECTIVITY
See all product information
Create Account
HA-016-MC 1-16
Mfr # T2010164101-000
Zoro # G200947638
product price:Â
$
14.19
/ea
Sold in multiples of 10 for $141.90
Key Features
Pole Configuration
16
Contact Type
Crimp
Number of Positions
16
Insert Style
HA
Circuit Application
Power & Signal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2010164101-000
- Zoro #
- G200947638
- UPC #
- -
- Country of Origin
- China
Details
- Pole Configuration
- 16
- Contact Type
- Crimp
- Number of Positions
- 16
- Insert Style
- HA
- Circuit Application
- Power & Signal
- Product Type
- Insert
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.