Shop TE CONNECTIVITY
See all product information
Create Account
HB.16.AGD
Mfr # 1-1102305-6
Zoro # G800946284
product price:Â
$
54.15
/ea
Sold in multiples of 2 for $108.30
Key Features
Width
43.5 mm [ 2.244 in ]
Height
28.5 mm [ 1.122 in ]
Material
Aluminum
Color
Silver Gray
Length
113 mm [ 4.449 in ]
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-1102305-6
- Zoro #
- G800946284
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Width
- 43.5 mm [ 2.244 in ]
- Height
- 28.5 mm [ 1.122 in ]
- Length
- 113 mm [ 4.449 in ]
- Product Size
- 6
Details
- Material
- Aluminum
- Color
- Silver Gray
- Housing Color
- Gray
- Seal Type
- Flange, Profile
- Seal Material
- Neoprene
- Product Type
- Housing
- Housing Material
- Aluminum
- Seal Color
- Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.