Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2192502050-000
- Zoro #
- G700980159
- UPC #
- -
- Country of Origin
- China
- Number of Positions
- 1
- Connector & Contact Terminates To
- Wire & Cable
- Contact Type
- Plug
- Contact Mating Area Plating Material
- Silver
- Termination Method to Wire & Cable
- Crimp
- Contact Termination Area Plating Material
- Silver
- Circuit Application
- Power
