Shop TE CONNECTIVITY
See all product information
Create Account
HD-064-M
Mfr # T2020642101-000
Zoro # G500980434
product price:Â
$
15.59
/ea
Sold in multiples of 5 for $77.95
Key Features
Current
10 A
Application
Power, Signal
Number of Contacts
64
Current Rating
10 A
Contact Type
Crimp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2020642101-000
- Zoro #
- G500980434
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Contact Insert
- Current
- 10 A
- Application
- Power, Signal
- Number of Contacts
- 64
- Current Rating
- 10 A
- Contact Type
- Crimp