Shop TE CONNECTIVITY
See all product information
Create Account
HDD-042-M
Mfr # T2030422101-000
Zoro # G201037512
product price:Â
$
15.75
/ea
Sold in multiples of 10 for $157.50
Key Features
Current
10 A
Application
Power, Signal
Number of Contacts
42
Contact Type
Crimp
Current Rating
10 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2030422101-000
- Zoro #
- G201037512
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Contact Insert
- Current
- 10 A
- Application
- Power, Signal
- Number of Contacts
- 42
- Contact Type
- Crimp
- Current Rating
- 10 A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.