HMN-003-M
- Mfr # T2111032101-000
- Zoro # G201034047
product price:Â
$
8.15
/ea
Sold in multiples of 12 for
$97.80
Key Features
Current
40 A
Application
Power, Signal
Number of Contacts
3
Current Rating
40 A
Contact Type
Crimp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2111032101-000
- Zoro #
- G201034047
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Contact Insert
- Current
- 40 A
- Application
- Power, Signal
- Number of Contacts
- 3
- Current Rating
- 40 A
- Contact Type
- Crimp
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.