Shop TE CONNECTIVITY
See all product information
Create Account
HSB-006-F
Mfr # T2060062201-000
Zoro # G301037955
product price:Â
$
20.15
/ea
Sold in multiples of 5 for $100.75
Key Features
Current
35 A
Application
Power, Signal
Current Rating
35 A
Contact Type
Screw
Number of Contacts
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2060062201-000
- Zoro #
- G301037955
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Contact Insert
- Current
- 35 A
- Application
- Power, Signal
- Current Rating
- 35 A
- Contact Type
- Screw
- Number of Contacts
- 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.