Shop TE CONNECTIVITY
See all product information
Create Account
JMACDD-26XP = M39016/20-054P
- Mfr # 1617163-9
- Zoro # G300974558
product price:Â
$
117.99
/ea
Sold in multiples of 2 for
$235.98
Free Shipping & Returns
Key Features
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
26.5V DC
Contact Form
DPDT
Features
Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1617163-9
- Zoro #
- G300974558
- UPC #
- -
- Country of Origin
- India
- Item
- General Purpose Signal Relay
- Mounting Style
- PCB
- Electrical Connection
- Long Lead
- Coil Voltage
- 26.5V DC
- Contact Form
- DPDT
- Features
- Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure
- Power Consumption - Relay
- 450 mW
- Coil Type
- Non-Polarized, Monostable
- Contact Rating
- 1A
- Operating Temp. Range
- -65 to 125°C
- Coil Resistance
- 1560 Ω
- Current Rating
- 1 A
- Contact Rating (DC)
- 1 A @ 28V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.