Shop TE CONNECTIVITY

KUIP-5A55-240=KU

  • Mfr # 2-1393115-1
  • Zoro # G600975859

product price: 
$
27.39
/ea
Sold in multiples of 3 for $82.17

Key Features

Contact Material
AgCdO
Product Width
1.531 in
Environmental Ambient Temperature (Max)
70°C
Contact Limiting Breaking Current
10A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-1393115-1
Zoro #
G600975859
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
1.531 in
Product Length
1.906 in
Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
30 to 40 mm
Product Height
1.405 in
Length Class (Mechanical)
40 to 50 mm

Details

Contact Material
AgCdO
Environmental Ambient Temperature (Max)
70°C
Contact Limiting Breaking Current
10A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Arrangement
1 Form C (CO)
Contact Limiting Continuous Current
10A
Coil Resistance
9110 Ω
Terminal Type
Solder, Quick Connect
Contact Current Class
16 A, 5 to 10 A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Operating Temperature Range
-45 to 70°C
Environmental Category of Protection
RTI
Coil Special Features
UL Coil Insulation Class B
Contact Number of Poles
1
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Current Rating (Max)
10A
Coil Magnetic System
Monostable, AC
Contact Voltage Rating
240 VAC
Contact Limiting Short-Time Current
10A
Insulation Clearance Between Contact & Coil
.315 in
Contact Limiting Making Current
10A
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating AC
2.1 VA
Relay Mounting Type
Bracket, Panel Mount
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating Class
2 to 3 VA
Coil Voltage Rating
240 VAC
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Insulation Initial Resistance
100 MΩ
Actuating System
AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.