This item is Discontinued.

Te Connectivity KUP-14D11F-24=KU 1-1393118-1

This item is Discontinued.

Te Connectivity

KUP-14D11F-24=KU (Discontinued)

Mfr # 1-1393118-1
Zoro # G100973614
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1-1393118-1
Zoro #
G100973614
UPC #
-
Country of Origin
Mexico
Item
Enclosed Power Relay
Mounting Style
Socket
Electrical Connection
Plug-In, Solder, Quick Connect
Coil Voltage
24 VDC
Contact Material
Ag
Coil Resistance
472 Ω
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Short-Time Current
5A
Insulation Initial Dielectric Between Contacts & Coil
1200 Vrms
Coil Magnetic System
Monostable, DC
Environmental Ambient Temperature (Max)
70°C
Environmental Ambient Temperature Class
50 to 70°C
Contact Current Class
16 A, 5 to 10 A
Contact Current Rating (Max)
10A
Contact Arrangement
3 Form C (CO)
Contact Limiting Continuous Current
5A
Contact Limiting Breaking Current
5A
Operating Temperature Range
-45 to 70°C
Insulation Initial Resistance
100 MΩ
Coil Power Rating DC
1250 mW
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Environmental Category of Protection
RTI
Actuating System
DC
Coil Special Features
UL Coil Insulation Class B
Contact Plating Material
Gold
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating Class
1000 to 1500 mW
Contact Number of Poles
3
Contact Limiting Making Current
5A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Voltage Rating
240 VAC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.