M12 FEMALE STRAIGHT B CODE 4P PG7 GOLD
- Mfr # T4110401041-000
- Zoro # G100976516
product price:Â
$
8.15
/ea
Sold in multiples of 10 for
$81.50
Key Features
Insulated
Yes
Type
Receptacle, Female Contact
Material
PBT
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4110401041-000
- Zoro #
- G100976516
- UPC #
- -
- Country of Origin
- China
- Insulated
- Yes
- Type
- Receptacle, Female Contact
- Material
- PBT
- Color
- Black
- Item
- Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.