This item is Discontinued.

This item is Discontinued.
MAG-MATE KONTAKT (Discontinued)
Mfr #
964108-2
Zoro #
G600976689
Country of Origin United States
Category Sensor Cordsets & Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 964108-2
- Zoro #
- G600976689
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 0.433 in
Details
- Connection Type
- IDC Standard
- Wire Range
- Magnet Wire: 30 to 27 AWG
- Terminal Type
- Tab & Receptacle
- Wire Type
- Magnet Wire
- Max. Temp.
- 302 Degrees F
- Terminal Orientation
- Straight
- Contact Plating Material
- Post-Tin