Shop TE CONNECTIVITY
See all product information
Create Account
PCB, PCB Relay, 8 A, PCB
Mfr # 9-1393224-9
Zoro # G201025854
product price:Â
$
4.55
/ea
Sold in multiples of 20 for $91.00
Key Features
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
8 A
Contact Material
AgNi0.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9-1393224-9
- Zoro #
- G201025854
- UPC #
- -
- Country of Origin
- Czechia
- Item
- General Purpose Power Relay
- Mounting Style
- PCB
- Electrical Connection
- PCB
- Coil Voltage
- 12V DC
- Current Rating
- 8 A
- Contact Material
- AgNi0.15
- Number of Poles
- 1
- Power Consumption - Relay
- 230 mW
- Protection Category
- RTII
- Contact Limiting Breaking Current
- 8A
- Switching Voltage
- 400V AC
- Operating Temp. Range
- 50 to 70°C
- Contact Rating
- 8A
- Insulation Clearance
- 8 mm [ .315 in ]
- Contact Voltage Rating
- 250V AC
- Insulation Creepage
- 8 mm [ .315 in ]
- Coil Resistance
- 627 Ω
- Dielectric Voltage
- 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Contact Limiting Short-Time Current
- 8A
- Contact Limiting Continuous Current
- 8A
- Coil Type
- Monostable, DC
- Contact Limiting Making Current
- 8A
- Contact Form
- SPST-NC
- Contact Rating (AC)
- 8 A @ 250V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.