Shop TE CONNECTIVITY
See all product information
Create Account
STRAIGHT HEATSHRINK SCREEN ADAPTER
- Mfr # Y5015-000000077983
- Zoro # G700976565
product price:Â
$
30.15
/ea
Sold in multiples of 3 for $90.45
Key Features
Circuit Application
Power & Signal
Shell Size
32
Product Type
Accessory
Connector & Contact Terminates To
Wire & Cable
Accessory Type
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y5015-000000077983
- Zoro #
- G700976565
- UPC #
- -
- Country of Origin
- United Kingdom
- Circuit Application
- Power & Signal
- Product Type
- Accessory
- Connector & Contact Terminates To
- Wire & Cable
- Accessory Type
- Adapter
- Adapter Type
- Straight
- Connector Color
- Black
- Operating Temperature Range
- -55 “ 125 °C
- Connector System
- Cable-to-Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.