Shop TE CONNECTIVITY
See all product information
Create Account
STRAIGHT HEATSHRINK SCREEN ADAPTER
- Mfr # Y5015-000000078019
- Zoro # G200976607
product price:Â
$
14.99
/ea
Sold in multiples of 10 for $149.90
Key Features
Operating Temperature Range
-55 “ 125 °C
Connector & Contact Terminates To
Wire & Cable
Shell Size
20
Adapter Type
Straight
Product Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y5015-000000078019
- Zoro #
- G200976607
- UPC #
- -
- Country of Origin
- United Kingdom
- Operating Temperature Range
- -55 “ 125 °C
- Connector & Contact Terminates To
- Wire & Cable
- Adapter Type
- Straight
- Product Type
- Accessory
- Connector System
- Cable-to-Cable
- Connector Color
- Black
- Circuit Application
- Power & Signal
- Accessory Type
- Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.