
TERMI-BLOK HEADER ASSY90 3P.
Mfr # 796698-3
Zoro # G600930063
product price:Â $0.75
/ea
Sold in multiples of 109 for $81.75
Key Features
Housing Color
Blue
Threaded Flange
Without
Number of Rows
1
Connector Style
Header
Centerline
5 mm [ .197 in ]
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
796698-3
Zoro #
G600930063
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Details
Housing Color
Blue
Threaded Flange
Without
Number of Rows
1
Connector Style
Header
Centerline
5 mm [ .197 in ]
Applies To
Printed Circuit Board
Number of Positions
3
Screw Flange
Without
Block Type
None
Voltage (VAC)
300
Contact Mount
Through Hole
Contact Base Material
Copper Alloy
Housing Material
Polyamide 6.6 GF
Mounting Angle
Right Angle
Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Shrouded
Yes
Interlock
Without
Closed End
Without
Screwless Terminal Block
No
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.