This item is Discontinued.

Te Connectivity Ring Terminal, #4 Stud Size, 16 AWG, PVF2 Insulated, Bare 53414-1

This item is Discontinued.

Te Connectivity

Ring Terminal, #4 Stud Size, 16 AWG, PVF2 Insulated, Bare (Discontinued)

Mfr # 53414-1
Zoro # G900926704
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53414-1
Zoro #
G900926704
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#4
Barrel Inside Dia.
0.153 in
Overall Length
0.703 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Type
PVF2
Maximum Operating Temperature
302 Degrees F
Wire Type
Stranded, Copper
Features
Wire Insulation Support
Seam
Closed Barrel
Terminal Orientation
Offset, Straight
Insulation Dia
0.105 to 0.15 in
Contact Plating Material
Tin-Lead

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.